
$1,680.00 up to 11% OFF
Price: $1,495.00
Customers Also Viewed
The EMZ-8TRU zoom body offers direct light to all three viewing ports simultaneously. The EMZ-8TRU has a special inlet for a single arm fiber optic light guide which allows illumination to be paralleled to the optic path. Which are designed for observing objects that are normally difficult to see under oblique incident-light illumination. Such as holes or cracks, scratches on metal surfaces, IC chips and liquid crystal patterns. The EMZ-8TRU is designed for high-contrast images and an excellent zoom range of 6.5:1 that is parfocalled all throughout the zoom range. With Greenough optics, for improved image flatness and contrast, resulting in brighter images at the periphery of the field of view. The EMZ-8TRU offers erect, unreversed stereoscopic images. It's modular versatility complements a wide variety of auxiliary lenses and stands are available to allow the user to customize their desired working distance to adapt to almost any application. Photomicrography made easy with over 300 available digital, analog and SLR camera adapters.
NOTE: Additional items are needed to create a full microscope system.
The following components are normally ordered:
- Stereo Microscope Body (Zoom, Turret or Fixed)
- Eyepieces (Requires 2 of identical magnification)
- Stand (Pole stands, rigid arm stands, boom stands, heavy duty boom stands, wide surface stands or articulated arm stands)
- Illumination Source (REQUIRES: FT190/12 or FL150/12 Fiber optic light guide and FT190/115 or FL150/115 power supply)
- Auxiliary Lens (Optional)
Product Specifications
- BRANDMeiji Techno
- MANUFACTURERS PART NUMBEREMZ-8TRU
- LENGTH INCHES13
- WIDTH INCHES10
- HEIGHT INCHES8
- WEIGHT LBS7
- DESCRIPTIONEMZ-8TRU Zoom Stereo Body
- CONSTRUCTIONPlastic, Cast Aluminum Alloy
- COLOR FINISHBeige
- MAGNIFICATION RANGE7X - 45X
- HEAD TYPETrinocular
- OBJECTIVE0.7X - 4.5X
- WORKING DISTANCE104mm
- TYPEMicroscope Accessories
- FOR USE WITHEMZ (Zoom) Series
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSISO9001, ROHS
- LIMITED WARRANTYLimited Lifetime
- ACCESSORY TYPEStereo Body
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36
Popular item in this category
Meiji Techno EMZ-8U 0.7X-4.5X Binocular Zoom Stereo Body, W.D. 104mm with Top Light Port
Item #: B2047530
Not Yet Rated
Usually ships in 15 to 18 days
$1,402.00

Meiji Techno EMZ-8TRU 0.7X-4.5X Trinocular Zoom Stereo Body, W.D. 93mm with Top Light Port
$1495.0
- Product Information
- Customer Review
- Product Q&A
- Accessories