Take 15% off your entire order!

Offer applied at checkout

Meiji Techno MA527 Auxiliary Lens 0.75X, Working Distance 72mm

Meiji Techno MA527 Auxiliary Lens 0.75X, Working Distance 72mm

Item #: WBB2047499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$140.00 up to 9% OFF

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Meiji Techno MA527 Auxiliary Lens 0.75X, Working Distance 72mm

MA527 Auxiliary Lens 0.75X, Working Distance 72mm.

Product Specifications

  • BRANDMeiji Techno
  • MANUFACTURERS PART NUMBERMA527
  • LENGTH INCHES5
  • WIDTH INCHES5
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • DESCRIPTIONMA527 Auxiliary Lens 0.75X
  • CONSTRUCTIONGlass, Plastic, Cast Aluminum Alloy
  • COLOR FINISHBlack
  • WORKING DISTANCE72mm
  • TYPEMicroscope Accessories
  • FOR USE WITHEMT-2, EMTR-2, EMT-3, EMTR-3, EMT-4, EMTR-4
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSISO9001, ROHS
  • LIMITED WARRANTYLimited Lifetime
  • ACCESSORY TYPEAuxiliary Lens
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Meiji Techno MA547 Auxiliary Lens 0.75X, Working Distance 127mm

Item #: B2047514

Not Yet Rated

Usually ships in 15 to 18 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Meiji Techno MA527 Auxiliary Lens 0.75X, Working Distance 72mm

Meiji Techno MA527 Auxiliary Lens 0.75X, Working Distance 72mm

Item #: WBB2047499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant