Take 15% off your entire order!

Offer applied at checkout

Meiji Techno MA567 Acrylic Frosted Stage Plate, 94.5mm Diameter

Meiji Techno MA567 Acrylic Frosted Stage Plate, 94.5mm Diameter

Item #: WBB2047561

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Meiji Techno MA567 Acrylic Frosted Stage Plate, 94.5mm Diameter

Super diffusing acrylic stage plate, frosted, 94.5mm diameter fits AB, ABE, ABZ, ABH, ABZH, B, BX, PB, PBH, PKL, MA565/05, MC Series.

Product Specifications

  • BRANDMeiji Techno
  • MANUFACTURERS PART NUMBERMA567
  • LENGTH INCHES5
  • WIDTH INCHES5
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • DESCRIPTIONMA567 Acrylic Frosted Stage Plate
  • CONSTRUCTIONGlass, Plastic, Cast Aluminum Alloy
  • COLOR FINISHFrosted
  • TYPEMicroscope Accessories
  • FOR USE WITHMeiji Techno Microscope Stands and Stages
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSISO9001, ROHS
  • LIMITED WARRANTYLimited Lifetime
  • ACCESSORY TYPEStage Accessories
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Meiji Techno MA569 Glass Stage Plate, 94.5mm Diameter

Item #: B2047564

Not Yet Rated

Free Shipping

Usually ships in 15 to 18 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Meiji Techno MA567 Acrylic Frosted Stage Plate, 94.5mm Diameter

Meiji Techno MA567 Acrylic Frosted Stage Plate, 94.5mm Diameter

Item #: WBB2047561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant