
$2,710.00 up to 11% OFF
Price: $2,411.00
Customers Also Viewed
MT4200H Halogen Binocular Brightfield Biological Microscope. Meiji Techno's university grade upright microscope line is biological research microscopes the new and cost-effective MT4000 Series Biological Microscopes. The MT4000 Series employs all new and improved Plan optics. Meiji Techno's ICOS™ (Infinity Corrected Optical System) makes the study of mounted specimens fast and easy while delivering an excellent cost-to-performance ratio. The MT4000 Series employs all new and improved Plan optics. Meiji Techno's ICOS™ (Infinity Corrected Optical System) makes the study of mounted specimens fast and easy while delivering an excellent cost-to-performance ratio.
Features:
- Computer Aided Design
- All New Infinity Corrected Optics
- Ergonomically positioned controls
- Comfortable Siedentopf viewing heads
- Ergonomic Binocular Head Available
- 30W Halogen for Phase Contrast and Brightfield Models and LED Illumination for Brightfield Models
- Brightfield, darkfield and phase contrast observation modes available
Product Specifications
- BRANDMeiji Techno
- MANUFACTURERS PART NUMBERMT4200H
- LENGTH INCHES16
- WIDTH INCHES14
- HEIGHT INCHES21
- WEIGHT LBS29
- DESCRIPTIONHalogen Binocular Brightfield Biological Microscope
- CONSTRUCTIONPlastic, Cast Aluminum Alloy
- COLOR FINISHWhite
- MAGNIFICATION RANGE40X, 100X, 400X, 1000X
- HEAD TYPEBinocular
- OBJECTIVE4X, 10X, 40X, 100X (Oil)
- EYEPIECEKHW10x FN20
- LIGHT SOURCEHalogen
- POWER SUPPLY110V-220V AC
- TYPECompound Microscope
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSCE, ISO9001, ROHS
- LIMITED WARRANTYLimited Lifetime
- SERIESMT4000 Biological
- VIEWING HEADSiedentopf Binocular Head
- NOSEPIECEQuintuple
- ILLUMINATION6V 30W Koehler Halogen
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Meiji Techno EM-31 Binocular Entry-Level Dual 2X, 4X Turret Microscope System
Item #: B2047611
Not Yet Rated
$472.95

Meiji Techno EM-33 Trinocular Entry-Level 0.7X - 4.5X Zoom Microscope System
Item #: B2047487
Not Yet Rated
$669.00

Meiji Techno EMZ-200 4.37X - 28.12X Binocular Microsurgical Training Microscope System
Item #: B2047486
Not Yet Rated
$2,313.00

Meiji Techno MT5200L Research Grade LED Binocular Brightfield Biological Microscope
Item #: B2047604
Not Yet Rated
Free Shipping
$3,786.00
Popular item in this category
Meiji Techno MT4200L LED Binocular Brightfield Biological Microscope
Item #: B2047583
Not Yet Rated
Free Shipping
Usually ships in 15 to 18 days
$2,587.00

Meiji Techno MT4200H Halogen Binocular Brightfield Biological Microscope
$2411.0
- Product Information
- Customer Review
- Product Q&A
- Accessories