Customers Also Viewed
The PX stand in Meiji Techno's basic pole-type plain stand with the longest vertical pole at 11.41" which accommodates taller specimens. Equipped with a "FX" focusing holder with integral illuminator port designed to hold the FL150/50 focusing lens with the FL150/12 single arm fiber optic cable attached to a FL150/115 illuminator. The PX Stand is mounted on a plain base and it accepts our 84mm EMZ, EMT and EMF stereo microscope bodies. Supplied with a 94.5mm diameter reversible black and white stage plate with a locking pin and two stainless steel stage clips and a 20mm diameter vertical pole. The PX stands compact design allows users to maximize their work area, so that operation in limited space becomes possible. Since there is no built in illumination, it allows the end-user to select from a variety of incident light options from an LED ring light to a dual arm fiber optic system.
Features:
- Pole type stand with FX focusing slide block with illuminator port
- Reversible white & black stage plate
- Two stage clips (For use with EMX-1 stereo body)
Product Specifications
- BRANDMeiji Techno
- MANUFACTURERS PART NUMBERPX
- LENGTH INCHES17
- WIDTH INCHES14
- HEIGHT INCHES9
- WEIGHT LBS8
- DESCRIPTIONPX Pole Stand
- CONSTRUCTIONPlastic, Cast Aluminum Alloy
- COLOR FINISHBeige
- TYPEMicroscope Accessories
- STAND TYPEPole Stand
- FOR USE WITHEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSISO9001, ROHS
- LIMITED WARRANTYLimited Lifetime
- ACCESSORY TYPEStand
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Meiji Techno EMZ-8TRU 0.7X-4.5X Trinocular Zoom Stereo Body, W.D. 93mm with Top Light Port
Item #: B2047547
Not Yet Rated
$1,495.00

Meiji Techno EMZ-5 0.7X-4.5X Binocular Zoom Stereo Body, Working Distance 93mm
Item #: B2047602
Not Yet Rated
Free Shipping
$1,125.00

Meiji Techno EMT-2 1X & 3X Objective Turret Stereo Body, Working Distance 81mm
Item #: B2047633
Not Yet Rated
Free Shipping
$533.00

Meiji Techno EMZ-5TR 0.7X-4.5X Trinocular Zoom Stereo Body, Working Distance 93mm
Item #: B2047641
Not Yet Rated
Free Shipping
$1,514.00
Popular item in this category

Meiji Techno PX Pole Stand
$352.95
- Product Information
- Customer Review
- Product Q&A
- Accessories