
$675.00 up to 12% OFF
Price: $594.00
Customers Also Viewed
The S-4600 Table Clamp Boom Stand is Meiji Techno America's most popular Ergonomic boom stand with a sturdy solid metal clamp to fit any industrial lab bench. Equipped with a pillar, crossarm and a 20mm drop down mounting post accepts F, FX or FC holders, (must be ordered separately) or focus blocks with a 20mm mounting hole which are commonly available from microscope manufacturers. Equipped with a 610mm (24.00") vertical pole and a 530mm (20.86") horizontal pole. The S-4600 table clamp boom stand offers minimal space requirement and greatest possible vertical post length in its series. The S-4600 can swing out of the way easily, clearing the workstation for other tasks. The horizontal arm can be moved freely left to right or can be securely locked into position with our T handle knobs. Extra length vertical posts are available in other models. The vertical column is used to compensate for taller specimen heights to accommodate the working distances of different microscope bodies. Anti-rotation is stabilized by a locking pin on the vertical post. The S-4600 Boom stand provides a comfortable amount of space for preparing mice, insects and other model organisms or semiconductor and electrical components. The S-4600 boom stand is designed for the zoom (EMZ Series), turret (EMT Series) and fixed (EMF Series) stereo bodies. This boom stand is an affordable; low cost with high quality safety features makes this boom stand unmatched value in its class. This stand has ample height and long reach to work on an inspect small to large parts under the microscope. Ergonomic flexibility, chemical resistant paint finish and corrosion resistant stainless steel columns makes this boom stand an excellent choice in labs and production facilities.
Note: F, FK, FX and FC focusing holders must be ordered separately.
Product Specifications
- BRANDMeiji Techno
- MANUFACTURERS PART NUMBERS-4600
- LENGTH INCHES21
- WIDTH INCHES14
- HEIGHT INCHES10
- WEIGHT LBS42
- DESCRIPTIONS-4600 Table Clamp Boom Stand
- CONSTRUCTIONPlastic, Cast Aluminum Alloy
- COLOR FINISHBeige
- TYPEMicroscope Accessories
- STAND TYPEBoom Stand
- FOR USE WITHEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
- PACKAGE QUANTITY1
- APPROVALS OR CERTIFICATIONSISO9001, ROHS
- LIMITED WARRANTYLimited Lifetime
- ACCESSORY TYPEStand
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Meiji Techno EMZ-8TRU 0.7X-4.5X Trinocular Zoom Stereo Body, W.D. 93mm with Top Light Port
Item #: B2047547
Not Yet Rated
$1,495.00

Meiji Techno EMZ-5 0.7X-4.5X Binocular Zoom Stereo Body, Working Distance 93mm
Item #: B2047602
Not Yet Rated
Free Shipping
$1,125.00

Meiji Techno EMT-2 1X & 3X Objective Turret Stereo Body, Working Distance 81mm
Item #: B2047633
Not Yet Rated
Free Shipping
$533.00

Meiji Techno EMZ-5TR 0.7X-4.5X Trinocular Zoom Stereo Body, Working Distance 93mm
Item #: B2047641
Not Yet Rated
Free Shipping
$1,514.00
Popular item in this category
Meiji Techno S-4500 Table Clamp Boom Stand
Item #: B2047603
Not Yet Rated
Usually ships in 15 to 18 days
$602.00

Meiji Techno S-4600 Table Clamp Boom Stand
$594.0
- Product Information
- Customer Review
- Product Q&A
- Accessories