Take 15% off your entire order!

Offer applied at checkout

HEMCO® Acid Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

HEMCO® Acid Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

Item #: WBB2199022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,618.00 up to 23% OFF

Price: $1,248.00

$208.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,248.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® Acid Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

Cabinets are constructed of top grade furniture steel, and finished in chemical resistant powder coated finish. SEFA tested. Acid Cabinet Interior is lined with one piece acid resistant white composite resin liner and all coved corners, for superior corrosion resistance, with vents and fixed shelf. (2) cabinets required for 60" fume hood.

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER15300
  • WIDTH INCHES30
  • DEPTH INCHES22
  • HEIGHT INCHES35-1/4
  • DESCRIPTIONAcid Base Cabinet
  • CONSTRUCTIONPowder Coated Steel
  • COLOR FINISHWhite
  • TYPEFume Hood Accessories
  • FOR USE WITHHEMCO Fume Hoods
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

Item #: B669445

Not Yet Rated

Usually ships in 28 to 31 days

$952.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Acid Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

HEMCO® Acid Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White

Item #: WBB2199022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant