discount codeFree shipping over 300

Applied at checkout

HEMCO® Canopy Hood Side Wall Panel, Stainless Steel (per Side), 30"W x 36"H

HEMCO® Canopy Hood Side Wall Panel, Stainless Steel (per Side), 30"W x 36"H

Item #: WBB2199005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$837.00 up to 25% OFF

Price: $630.49

$105.08 / month suggested monthly payments with 6 mo. special financing on the purchase of $630.49 or save 3% on purchase.

Quantity

Customers Also Viewed

HEMCO® Canopy Hood Side Wall Panel, Stainless Steel (per Side), 30"W x 36"H

Optional side panels prevent cross drafts and further improve airflow while providing a way to contain chemical spills. Panel measures 36"H x 30"W. For use with HEMCO Stainless Steel Canopy Hoods. This kit includes one wall panel and hardware only.

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER23011
  • WIDTH INCHES30
  • DEPTH INCHES2
  • HEIGHT INCHES36
  • DESCRIPTIONCanopy Hood Side Wall Panel (Per Side)
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • TYPEFume Hood Accessories
  • FOR USE WITHHEMCO Stainless Steel Canopy Hoods
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Canopy Hood Side Wall Panel, Stainless Steel (per Side), 30"W x 36"H

HEMCO® Canopy Hood Side Wall Panel, Stainless Steel (per Side), 30"W x 36"H

Item #: WBB2199005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top