Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

HEMCO® Island Canopy Hood, 48"W x 30"D x 18"H

HEMCO® Island Canopy Hood, 48"W x 30"D x 18"H

Item #: WBB669454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,244.00 up to 26% OFF

Price: $1,669.99

$278.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,669.99 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® Island Canopy Hood, 48"W x 30"D x 18"H

Features:
  • Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment
  • Made from chemical resistant composite materials
  • Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations
  • Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance
  • UniFlow technology provides uniform air flow with less turbulence
  • Island hood is molded one piece seamless of chemical resistant
  • Flame retardant non metallic composite resin front and sides all four side are angled for efficient air flow with 10" diameter molded in outlet cover
Please note: This unit requires a remote exhaust blower (sold separately).

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER23040
  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES18
  • DESCRIPTIONIsland Canopy Hood
  • CONSTRUCTIONChemical Resistant Composite Resin
  • COLOR FINISHWhite
  • OUTLET DIAMETER INCHES8
  • TYPECanopy Hoods
  • "A" DIMENSION INCHES48
  • "B" DIMENSION INCHES30
  • CERTIFICATIONSUL Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HEMCO® Wall Canopy Hood, 48"W x 30"D x 18"H

Item #: WBB669454

Not Yet Rated

Usually ships in 28 to 31 days

$1,799.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Island Canopy Hood, 48"W x 30"D x 18"H

HEMCO® Island Canopy Hood, 48"W x 30"D x 18"H

Item #: WBB669454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top