Take 15% off your entire order!

Offer applied at checkout

HEMCO® Island Canopy Hood, Stainless Steel, 72"W x 30"D x 18"H

HEMCO® Island Canopy Hood, Stainless Steel, 72"W x 30"D x 18"H

Item #: WBB2199002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,925.00 up to 27% OFF

Price: $5,054.00

$842.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,054.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® Island Canopy Hood, Stainless Steel, 72"W x 30"D x 18"H

Canopy hoods are designed to collect and exhaust corrosive vapors, heat, steam, and odors when mounted over areas with water baths, hot plates, or portable equipment. Constructed of Type 304 stainless steel. Canopy hoods can be wall-mounted or suspended from the ceiling over island locations. The Canopy Fume Hood's glass smooth surfaces provide superior chemical, corrosion and heat resistance. Uniflow technology provides uniform air flow with less turbulence.

Please note: This unit requires a remote exhaust blower (sold separately).

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER23160
  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES18
  • DESCRIPTIONIsland Canopy Hood
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • OUTLET DIAMETER INCHES10
  • TYPEDucted Fume Hoods
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® Island Canopy Hood, Stainless Steel, 96"W x 30"D x 18"H

Item #: B2199001

Not Yet Rated

Usually ships in 28 to 31 days

$5,758.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Island Canopy Hood, Stainless Steel, 72"W x 30"D x 18"H

HEMCO® Island Canopy Hood, Stainless Steel, 72"W x 30"D x 18"H

Item #: WBB2199002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant