discount codeFree shipping over 300

Applied at checkout

HEMCO® Phenolic Work Surface For CE Fume Hood, 48"W x 24"D x 1"H

HEMCO® Phenolic Work Surface For CE Fume Hood, 48"W x 24"D x 1"H

Item #: WBB2199024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$672.00 up to 25% OFF

Price: $501.00

$83.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $501.00 or save 3% on purchase.

Quantity

Customers Also Viewed

HEMCO® Phenolic Work Surface For CE Fume Hood, 48"W x 24"D x 1"H

Phenolic Resin Worksurface are recommended for general laboratory work where high concentrations of solvent, acids and alkalies are being worked with. Work surface combines excellent chemical resistance scratch and wear resistance. For use with HEMCO 48" CE Fume Hood.

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER14818
  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES1
  • DESCRIPTIONPhenolic Work Surface
  • CONSTRUCTIONPhenolic
  • COLOR FINISHBlack
  • TYPEFume Hood Accessories
  • FOR USE WITHHEMCO 48" CE Fume Hood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Phenolic Work Surface For CE Fume Hood, 48"W x 24"D x 1"H

HEMCO® Phenolic Work Surface For CE Fume Hood, 48"W x 24"D x 1"H

Item #: WBB2199024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top