Take 15% off your entire order!

Offer applied at checkout

HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 48"W x 23"D x 1"H

HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 48"W x 23"D x 1"H

Item #: WBB2199038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$672.00 up to 22% OFF

Price: $524.00

$87.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $524.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 48"W x 23"D x 1"H

Phenolic Resin Worksurface are recommended for general laboratory work where high concentrations of solvent, acids and alkalies are being worked with. Work surface combines excellent chemical resistance scratch and wear resistance. For use with HEMCO 48" Clean Aire II Ductless Fume Hood.

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER90428
  • WIDTH INCHES48
  • DEPTH INCHES23
  • HEIGHT INCHES1
  • DESCRIPTIONPhenolic Work Surface
  • CONSTRUCTIONPhenolic
  • COLOR FINISHBlack
  • TYPEFume Hood Accessories
  • FOR USE WITHHEMCO 48" Clean Aire II Ductless Fume Hood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 36"W x 23"D x 1"H

Item #: B2199039

Not Yet Rated

Usually ships in 28 to 31 days

$391.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 48"W x 23"D x 1"H

HEMCO® Phenolic Work Surface For Clean Aire II Fume Hood, 48"W x 23"D x 1"H

Item #: WBB2199038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant