Take 15% off your entire order!

Offer applied at checkout

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Explosion Proof Light, 72"W x 36"D x 94"H

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Explosion Proof Light, 72"W x 36"D x 94"H

Item #: WBB2247055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17,140.00 up to 27% OFF

Price: $12,489.00

$2,081.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $12,489.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Explosion Proof Light, 72"W x 36"D x 94"H

UniFlow SE FM Floor Mounted (Walk-In) hoods are ideally suited for synthesis and other rack type operations where tall apparatus is used or equipment is rolled into the work area. UniFlow Walk-In hoods are available in standard or special sizes to meet various applications. Modular construction can be shipped disassembled for on-site assembly.

Features:
  • Superstructure to be modular composite chemical resistant FRP non-metal construction
  • Interior fume chamber to be glass-smooth with Vector AireStream baffle system & bell shaped exhaust collar
  • Picture frame upper & lower sash opening with counterbalanced sashes of clear tempered safety glass with chemical resistant PVC framing, track, and aerodynamic sash lift
  • Equipped with explosion proof vapor tight light fixture
  • Class I Div II Group A B C & D, Class II Div II Group F & G, 115V / 60HzM
  • U.L. listed fixture is installed but not wired
Optional electrical services and VAV available. Please contact Global's Customer Service for additional information - 888.978.7759.

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER11064
  • WIDTH INCHES72
  • DEPTH INCHES36
  • HEIGHT INCHES94
  • DESCRIPTIONSE Floor Mount Fume Hood with Explosion Proof Light
  • CONSTRUCTIONChemical Resistant Composite Fiberglass
  • COLOR FINISHWhite
  • VOLTAGE115V
  • HERTZ60Hz
  • LIGHTSExplosion Proof Light
  • TYPEDucted Fume Hoods
  • CERTIFICATIONSASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Vapor Proof Light, 72"W x 36"D x 94"H

Item #: B2247057

Not Yet Rated

Usually ships in 28 to 31 days

$12,150.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Explosion Proof Light, 72"W x 36"D x 94"H

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Explosion Proof Light, 72"W x 36"D x 94"H

Item #: WBB2247055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant