Take 15% off your entire order!

Offer applied at checkout

Memmert ONE 10 Oil Bath with Excellent Temperature Controller, 115V 50/60Hz, 10 Liters

Memmert ONE 10 Oil Bath with Excellent Temperature Controller, 115V 50/60Hz, 10 Liters

Item #: WBB2152606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,674.00

$279.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,674.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Memmert ONE 10 Oil Bath with Excellent Temperature Controller, 115 Volt, 10 Liters

The superior heating concept of the Memmert ovens can also be found in the oil bath. The heating lies protected under deep-drawn and easy to clean ribs. The heating elements can therefore neither corrode nor become furred. Through their positioning in the floor and side walls, a natural mixing of the temperature control fluid arises, providing better temperature distribution in the oil bath.

Features:
  • Oil Bath with Excellent Temperature Controller
  • Stainless Steel Chamber and Housing
  • Temperature Range: 5° Above Ambient to 200°C
  • Volume: 10L
  • Interior Dimensions: 13.8"L x 8.3"W x 5.5"H
  • Power Requirement: 115V, 50/60Hz
Note: Package Includes Special Gable Cover B02642 and Reversible Shelf E02894

Product Specifications

  • BRANDMemmert
  • MANUFACTURERS PART NUMBERONE 10 - 115 Volt
  • DESCRIPTIONONE 10 Oil Bath
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • CAPACITY LITERS10
  • EXTERIOR DIMENSIONS22.8"L x 9.4"W x 14"H
  • WORKING ACCESS DIMENSIONS13.8"L x 8.3"W x 5.5"H
  • TEMPERATURE RANGEAmbient +5° to 200°C
  • CONTROLLER TYPEExcellent
  • AIR CIRCULATIONNatural Circulation
  • VOLTAGE115V
  • HERTZ50/60Hz
  • WATTS1200W
  • TYPEOil Baths
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Memmert WNE 10 Water Bath with Excellent Temperature Controller, 115V 50/60Hz, 10 Liters

Item #: B2152632

Not Yet Rated

Usually ships in 28 to 31 days

$1,310.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Memmert ONE 10 Oil Bath with Excellent Temperature Controller, 115V 50/60Hz, 10 Liters

Memmert ONE 10 Oil Bath with Excellent Temperature Controller, 115V 50/60Hz, 10 Liters

Item #: WBB2152606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant