Specifications:
- LX Wall Mount System (polished aluminum)
- Polished aluminum construction offers greater durability and enhanced aesthetics
- Snap-fit cap secures interface of arms to extensions for greater stability
- Includes: 10" and 34" Wall Tracks with (2) black track covers, LX Wall Mount LCD Arm, LX Keyboard Arm, wrist rest, mouse holder, Medium CPU Holder, CPU spacer, CPU and Arm track mount bracket kits, two (2) 10" Cable Channels, mounting kits for hollow-wall and wall-stud installation
- Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
- Weight Capacity: display = 5-25 lbs (2.3-11.3 kg); keyboard = 5 lbs (2.2 kg); CPU = 40 lbs (18 kg). With monitors greater than 20 lbs (9.1 kg) in weight, the vertical range of motion may be reduced up to 4.5" (11 cm) for a total height range of 8.5" (22 cm)
- Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
- CPU Size Range: 3-3/8" to 8" (9 to 20 cm) wide; CPUs down to 2" (5 cm) wide can be accommodated by installing the included CPU spacer within the holder
- CPU Holder includes theft deterrent anchor holes for cable locks and fasteners for locking the holder's width
- Base includes theft deterrent anchor holes for cable locks
- Product Weight: 30.7 lbs (14 kg)
- Warranty: Ten (10) years