The deluxe folding bath bench from Drive Medical is built with you in mind. Great for everyday use or for the independent traveler. The seat is contoured for comfort providing extra support when seated but folds down flat without tools when not in use or on the go. The frame is lightweight but durable and constructed from corrosion-proof aluminum. Its angled legs provide additional stability, and drainage holes in the seat reduce slipping to give you added peace of mind. The bench is protected by a limited lifetime warranty.
Drive Medical 12486 Deluxe Folding Bath Bench, White
|
Questions & Answers (0)
Product Description
PRICE
$74.95
This product will be restocked by Dec 03, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Seat Width | 19-3/4 in |
| Seat Depth | 12 in |
| Seat Height | 17-1/2 - 18-1/2 in |
| Outside Legs Depth | 19-1/4" |
| Size | Standard |
| Outside Legs Width | 20-1/2" |
Product Details
| Type | Bath Stool |
| Armrests | No |
| Color | White |
| Style | Backless |
| Description | Folding Shower Chair |
| Package Quantity | 1 |
| Manufacturers Part Number | 12486 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |