Take 15% off your entire order!

Offer applied at checkout

+

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Item #: WBB274894

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $50.95

Clearance Price: $35.50

Save $1.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

This Premium Elevated Toilet Seat with Lock by Drive Medical fits most elongated toilets. The lock ensures a tight fit providing additional safety and added feeling of security. A wide opening in the front and back allow for worry-free personal hygiene. The elevated seat and padded arms will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair, tool free removable arms allow for easy transfer to and from the raised toilet seat.

Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Adds 5" to height of toilet seat
  • Tool-free arms are 21" apart and can be removed or added as needed
  • Wide opening in front and back for personal hygiene
  • Heavy-duty molded plastic construction provides additional strength and durability
  • Standard locking mechanism ensures safety
  • Lightweight and portable
  • No tools required for installation
  • Easy to clean
  • Fits most elongated toilets

Product Specifications
  • Actual Product Weight: 4.4 lbs
  • Overall Product Height: 13"
  • Overall Product Length: 17"
  • Overall Product Width: 22"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 17"
  • Seat Width: 15.5"
  • Width Between Arms: 21"
  • Warranty: Limited Lifetime

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER12013
  • WIDTH BETWEEN ARMS21"
  • WEIGHT LBS4.5
  • COLOR FINISHWhite
  • CONSTRUCTIONHeavy-Duty Molded Plastic
  • DESCRIPTIONElongated Raised Toilet Seat with Arms
  • WEIGHT CAPACITY300 lbs
  • SIZEElongated
  • SEAT WIDTH15-1/2"
  • SEAT DEPTH17"
  • SEAT HEIGHT5"
  • TYPERaised Toilet Seats
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • ASSEMBLYTool Free Installation
Customer Review

4.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Maureen

    Date: April 18, 2019

    Excellent and exactly what was needed
    Your review:
    I got this for my mother and it's perfect for her needs. Ordering was easy and shipping was fast. Thank you Global!! We will purchase again!
  • Reviewer: Deborah

    Date: September 19, 2018

    Perfect
    Your review:
    Went on-line to find this after no such product in medical stores. Very pleased with the price and on-line process. Received it, installed and it is perfect. Would highly recommend this company and will use in the future for all my medical necessity needs in the future.
  • Reviewer: Larry

    Date: September 12, 2017

    Construction excellent, fit unknown
    Your review:
    While the handles were a little difficult to put on, the main problem is that it does not properly fit a Kohler elongated ADA toilet. This fitting problem was warned in the specifications and I took the risk, and it is not returnable. I hope I can fix it by gluing heavy duty rubber to the underside. The normal seat will have to be removed.
    Pros:
    Excellent construction, no tools needed for the handles, meant for elongated.
    Cons:
    May not fit a particular toilet and may need major adjustment to be usable or may have to be considered a loss.
  • Reviewer: Arthur

    Date: January 09, 2017

    designed_for_females
    Your review:
    it's durable and the arms are removable as advertised. However, there was no indication that the hole in the seat was too small for a man. The fact that it is elongated made me assume that the hole was too, but it is simply too small for me.
    Pros:
    durable and flexible arm setup, i.e. with or without. It fits the elongated toilet bowl and is easy to install.
    Cons:
    the hole is not elongated and is smaller than even a regular toilet seat opening. I have an elongated toilet because I need the elongation and this seat does not allow me to have that. Perhaps it would work for a woman.
  • Reviewer: Sandra

    Date: September 09, 2016

    Stool Riser
    Your review:
    Works great. Husband hasn't complained so it has to be good.
  • Reviewer: Regina

    Date: October 24, 2013

    Loose fitting toward tank
    Your review:
    We are sorry we purchased this product. The arms are tight and feel sturdy and it does have a fitting to tighten it to the front of the basin, but it is quite lose at the back of the basin, toward the tank. So much so that it swivels several inches to both sides. We will have to search and find something that works better for us.
  • Reviewer: A B

    Date: November 11, 2012

    sturdy & excellent quality
    Your review:
    Excellent description. Was purchasing for my 82 year old mother and the description made it easy for me to order. Read and measure because this seat is not returnable, understandably so. I did have to remove the toilet seat so that this device fits snugg. The knob in the front of this device (you turn the knob to secure seat with toilet)could have been a bit more solid, but it workded fine. Would recommend.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Drive Medical Bath Bench RTL12505, With Back & Arms

Item #: B985223

Not Yet Rated

Usually ships in 2 to 5 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

Item #: WBB274894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated
    Drive Medical 12013 Premium Plastic Raised Toilet Seat with Lock and Padded Armrests, Elongated

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant