Take 15% off your entire order!

Offer applied at checkout

Prodigy® Control Solution, Low, 4 ml

Prodigy® Control Solution, Low, 4 ml

Item #: WBB2381600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.55

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Prodigy® Control Solution, Low, 4 ml

Prodigy® Control Solution (Low) contains glucose which will produce a test result upon its reaction with a test strip. This test result helps in determining whether or not your test strips and glucose monitoring system are providing you with accurate results. Prodigy® Control Solution is meant to be used with the Prodigy® Blood Glucose Monitoring System. Each bottle comes with 4.0 ml of solution.

Product Specifications

  • BRANDProdigy®
  • MANUFACTURERS PART NUMBER12-2082
  • CONSTRUCTIONPlastic Bottle
  • DESCRIPTIONControl Solution (4 ml)
  • TYPEDiabetic Accessories
  • PACKAGE QUANTITY1
  • FOR USE WITHProdigy Pocket, AutoCode & Voice Glucose Meters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prodigy® Twist Top Lancets, 28G, 100 Count

Item #: B2381596

Not Yet Rated

Usually ships in 5 to 8 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prodigy® Control Solution, Low, 4 ml

Prodigy® Control Solution, Low, 4 ml

Item #: WBB2381600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant