Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Omni Quadruple Glove Box Holder, Stainless Steel, 21"W x 3-3/4"D x 10"H, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Omnimed® Omni Quadruple Glove Box Holder, Stainless Steel, 21"W x 3-3/4"D x 10"H, 1/PK

Item #: WBB676006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
GLOVE BOX HOLDERS
Omni Quadruple Glove Box Holder, Stainless Steel, 1/Pack

Omni Quadruple Glove Box Holder is Ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. Stainless steel glove box holders are easy to clean and disinfect. Vertical or horizontal for 4 glove boxes. Mounting holes are provided for easy installation (hardware not included). Measures 21"W x 3-3/4"D x 10"H.

Glove box holder only. Glove boxes shown are not included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER305304-1
    • WIDTH INCHES21
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES10
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONOmni Glove Box Holder
    • CAPACITYQuadruple
    • TYPEGlove Box Holder
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • MOUNTING HOLESYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WBB2222414
globalindustrial.com
Ships same day.
(0)
$46.95