Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Omni Triple Glove Box Holder, Stainless Steel, 16"W x 3-3/4"D x 10"H, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Omnimed® Omni Triple Glove Box Holder, Stainless Steel, 16"W x 3-3/4"D x 10"H, 1/PK

Item #: WBB676003

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
GLOVE BOX HOLDERS
Omni Triple Glove Box Holder, Stainless Steel, 1/Pack

Omni Triple Glove Box Holder is constructed of durable stainless steel and is spot welded for a sleek, easy to care finish that will withstand years of use and still look new. Stainless steel glove box holders are easy to clean and disinfect. Vertical or horizontal for 3 glove boxes. Mounting holes are provided for easy installation (hardware not included). Measures 16"W x 3-3/4"D x 10"H.

Glove box holder only. Glove boxes shown are not included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER305303-1
    • WIDTH INCHES16
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES10
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONOmni Glove Box Holder
    • CAPACITYTriple
    • TYPEGlove Box Holder
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • MOUNTING HOLESYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just What we needed

Your review: Just what we needed for our church Nursery,seems well made and should Last for years to come

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $8.00 with this comparable product +
Item #: WBB2222415
globalindustrial.com
Ships same day.
(0)
$38.95