Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Triple Glove Box Holder, Stainless Steel, 11"W x 4"D x 15"H, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Omnimed® Triple Glove Box Holder, Stainless Steel, 11"W x 4"D x 15"H, 1/PK

Item #: WBB676002

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omnimed® Triple Glove Box Holder, Stainless Steel, 11"W x 4"D x 15"H, 1/PK

Triple Glove Box Holder is Ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. Stainless steel glove box holders are easy to clean and disinfect. Mounting holes are provided for easy installation (hardware sold separately). Vertical or horizontal for 3 glove boxes. Measures 11"W x 4"D x 15"H.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER305302-1
    • WIDTH INCHES11
    • DEPTH INCHES4
    • HEIGHT INCHES15
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGlove Box Holder
    • CAPACITYTriple
    • TYPEGlove Box Holder
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • MOUNTING HOLESYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

very helpful

Your review: excellent keeps the clutter down by having them mounted to a wall

Pros: nice unit

Cons: price was higher than other outlet after ordering found them for 39.00 elsewhere same unit

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB2222416
globalindustrial.com
Ships same day.
(0)
$35.95