+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stander 8000 EZ Adjust Bed Rail
Get in and out of bed with greater ease and sleep safely with this multifunction rail. The Stander EZ Adjust Bed Rail is the only bed rail in the world that adjusts in length after installation on the bed. Use the EZ Adjustable Bed Rail as sturdy support while getting in and out of bed, extend the rail to keep the patient from rolling out of bed during the night. This bed rail easily folds down and out of the way, to allow the user unimpeded access. The EZ Adjust Bed Rail is perfect for those that lack mobility, suffer from loss of balance, or simply fall out of bed during the night. The included organizer pouch is perfect for keeping your remote control, book, or medication close by. This durable bed rail has a 300 lbs weight capacity.
Specifications:
Get in and out of bed with greater ease and sleep safely with this multifunction rail. The Stander EZ Adjust Bed Rail is the only bed rail in the world that adjusts in length after installation on the bed. Use the EZ Adjustable Bed Rail as sturdy support while getting in and out of bed, extend the rail to keep the patient from rolling out of bed during the night. This bed rail easily folds down and out of the way, to allow the user unimpeded access. The EZ Adjust Bed Rail is perfect for those that lack mobility, suffer from loss of balance, or simply fall out of bed during the night. The included organizer pouch is perfect for keeping your remote control, book, or medication close by. This durable bed rail has a 300 lbs weight capacity.
Specifications:
- 2-In-1: Use as a full guard rails to prevent nighttime falls or as a bedside support handle
- Extends: Extends in length at any time from 26"- 34"- 42" for full fall protection
- Collapsible: Bed rail pivots down 180° for increased access to the bed
- Weight Capacity: The EZ Adjust Bed Rail supports up to 300 lbs
- Bed Types: Attaches to most traditional home beds; not intended for use on adjustable beds
- Mattress Heights: Works with mattresses 12"-18" thick
- Clearance: Requires 15" of clearance from bottom of mattress to the floor to pivot
- Safety Strap: Included safety strap attaches rail to bed frame to prevent gaps and sliding
Product Specifications
- BRANDStander
- MANUFACTURERS PART NUMBER8000
- LENGTH INCHES26 - 42
- WIDTH INCHES1-1/2
- HEIGHT INCHES23
- WEIGHT LBS14
- COLOR FINISHBlack
- CONSTRUCTIONSteel
- DESCRIPTIONEZ Adjust Bed Rail
- WEIGHT CAPACITY300 lbs
- SIZEAccommodates Any Home or Hospital Bed
- PACKAGE QUANTITY1
- LIMITED WARRANTYLimited Lifetime
Photo/Video Gallery
-
8000 EZ Adjust Bed Rail
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Stander 8051 30" Safety Bed Rail with Padded Pouch
Item #: B2047844
Not Yet Rated
Usually ships in 2 to 5 days
$109.00

Stander 8000 EZ Adjust Bed Rail
$109.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories