Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Bariatric Hospital Bed Package, 42"

Heavy Duty Bariatric Hospital Bed Package, 42"

Item #: WBB274964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,656.08 up to 67% OFF

Price: $1,515.00

$252.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,515.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Bariatric Hospital Bed Package, 42"

Thanks to a heavy-duty steel frame and large sleep surface, this electric bariatric bed (with one half side rail and mattress) by Drive Medical guarantees strength and safety. This sturdy product can withstand a weight capacity of up to 600 pounds, and features a 42" surface that is larger than a conventional bed. It even includes a comfortable low air loss/alternating pressure mattress and one set of side rails that ensure additional support and safety. A hand control (included) for this fully electric bed provides multiple bed positions, with a split-pan design that operates smoothly and quietly, adjusting your patient into proper position with little fuss. A manual crank is even included in case of an emergency. Upon arrival, the bed and its removable bed ends can be assembled tool free. The original purchaser is protected by a Lifetime Limited Warranty on all welds, 5 years on the bed frame, and 1 year on all other parts and components.

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER15300BV-PKG
  • WEIGHT LBS267
  • COLOR FINISHBrown
  • WEIGHT CAPACITY600 lbs
  • OVERALL LENGTH88"
  • SIZE42"
  • BED HEIGHT (MIN.-MAX.)18-1/4 - 26-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Med Aire Bariatric Low Air Loss Mattress Replacement System

Item #: B275109

Not Yet Rated

Usually ships in 2 to 5 days

$1,775.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Bariatric Hospital Bed Package, 42"

Heavy Duty Bariatric Hospital Bed Package, 42"

Item #: WBB274964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant