YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Bariatric Hospital Bed Package, 54"

Heavy Duty Bariatric Hospital Bed Package, 54"

Item #: WBB274978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,209.17 up to 60% OFF

Price: $3,685.00

$614.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,685.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Bariatric Hospital Bed Package, 54"

With quiet, smooth operation and a heavy-duty steel frame, this full electric bariatric bed from Drive Medical ensures you peaceful rest without skimping on strength and safety. The split-pan design with removable bed end is easily set-up without tools and offers a larger sleep surface than a conventional bed, one with a weight capacity of 1,000 pounds. The hand-control device allows for multiple bed positioning, but an emergency manual crank also comes standard. This bed kid comes with an inner spring mattress and one set of half-length bed rails. The original purchaser is protected by a Lifetime Limited Warranty on all welds; to five years on frame; and to 1 year on all other parts and components.

Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER15303BV-PKG
  • WEIGHT LBS338
  • COLOR FINISHBrown
  • WEIGHT CAPACITY1000 lbs
  • OVERALL LENGTH88"
  • SIZE54"
  • BED HEIGHT (MIN.-MAX.)18-1/4 - 26-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Heavy Duty Bariatric Hospital Bed Package, 48"

Item #: B274969

Not Yet Rated

Usually ships in 2 to 5 days

$3,165.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Bariatric Hospital Bed Package, 54"

Heavy Duty Bariatric Hospital Bed Package, 54"

Item #: WBB274978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant