Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275505

MPN #: 15065R-1

Home Bed Side Helper Assist Rail

Product Description
Home Bed Side Helper Assist Rail

Four easily accessible grasping points are there for your security on this home bed side helper assist rail by Drive Medical. The rail attaches to Hollywood-style bed frames and provides a stable and steady hand thanks to four sturdy legs that sit on the floor. The unit will help you get in and out of your home bed, yet won't affect the decor because it allows for normal bedding drapes. It will adjust to fit most beds and comes easy to install tool free. The 11" wide frame, built from durable, solid steel tubing, allows either one or two-handed use. An 8" mounting bracket is included for a more secure fit. The 11"W x 37"H x 11.5"D rail can sustain a weight capacity of 250 pounds and comes protected by a limited lifetime warranty.

PRICE
$219.95

This product will be restocked by Dec 26, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width11 in
Height37 in
Weight Capacity250 lbs
SizeFits Most Beds

Product Details

TypeHome Assist
DescriptionHome Bede Side Helper Assist Rail
FeaturesOne Or Two-Handled Use
ColorWhite
Manufacturers Part Number15065R-1
BrandDrive Medical