Take 15% off your entire order!

Offer applied at checkout

+

DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair

DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair

Item #: WBB2337127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.99 up to 33% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair

Features & Benefits:
  • Seals the gaps to help prevent injuries
  • Reliable bed bumper cushions help protect you from bedrail related injuries such as falling out of bed or getting tangled in the gaps of the rail
  • Strong Cushionin Protects You - The solid padding construction of durable polyfoam provides strong cushioning protection as you move in bed
  • Bed rail pads add extra protection for those who experience seizures
  • Securely attaches to bed rails with convenient hook and loop closures - Easy!
  • Non-allergenic and flame-retardant vinyl cover - Keep you or your loved ones safe and secure
  • Ideal for the home and hospital beds
  • Easy-to-Clean - Simply wash with mild soap and lukewarm water and rinse thoroughly
  • 2 bed rail cushions included
Specifications:
  • Secure pads with hook and loop closures
  • Vinyl cover is non-allergenic and flame-retardant
  • Polyfoam meets CAL #117 requirements
  • Size: 60" x 15" x 0.5"
  • Lifetime Limited Warranty

Product Specifications

  • BRANDDMI®
  • MANUFACTURERS PART NUMBER551-1964-0100
  • LENGTH INCHES60
  • WIDTH INCHES15
  • HEIGHT INCHES1/2
  • COLOR FINISHBlue
  • CONSTRUCTIONVinyl
  • DESCRIPTIONBed Rail Cushions with Non-Allergenic Cover
  • WEIGHT CAPACITY--
  • SIZEAttaches to Most Home and Hospital Beds
  • TYPEBed Rail Cushions
  • PACKAGE QUANTITY2
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DMI® Convoluted Foam Bed Pad, Hospital Size, 33" x 76" x 4", Blue

Item #: B2338628

Not Yet Rated

Usually ships in 5 to 8 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair

DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair

Item #: WBB2337127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair
    DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair
    DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair
    DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair
    DMI® Vinyl Bed Rail Cushions with Non-Allergenic Cover, Blue, 1 Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant