Take 15% off your entire order!

Offer applied at checkout

NK Medical 3" Foam Mattress C509, Youth Crib, 36"W X 72"L

NK Medical 3" Foam Mattress C509, Youth Crib, 36"W X 72"L

Item #: WBB920134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $291.95

Save $14.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NK Medical 3" Foam Mattress C509, Youth Crib, 36"W X 72"L

3" Foam Mattress for 36" x 72" Youth Crib. A seamless outside cover for patient comfort and easy cleaning. Outside covers are also stain and odor resistant, anti-bacterial, and flame retardant. Mattresses is lightweight, high-density foam. Uses with 1983,1992, 2083, 2092 Cribs.

Product Specifications

  • BRANDNovum Medical Products, Inc.
  • MANUFACTURERS PART NUMBERC509
  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES3
  • DESCRIPTION3" Foam Mattress
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • USE WITHCribs
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NK Medical 4" Foam Mattress C510, Youth Crib, 36"W X 72"L

Item #: B920135

Not Yet Rated

Usually ships in 25 to 28 days

$335.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NK Medical 3" Foam Mattress C509, Youth Crib, 36"W X 72"L

NK Medical 3" Foam Mattress C509, Youth Crib, 36"W X 72"L

Item #: WBB920134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant