Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

EXTENDER SHELF ONLY

NK Medical Bassinet Extender Shelf 7028-EX, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

NK Medical Bassinet Extender Shelf 7028-EX, Stainless Steel

Item #: WBB920139

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 830.00
Product Information
Customer Review
Product Q&A
Accessories
NK Medical Bassinet Extender Shelf 7028-EX, Stainless Steel

The stainless steel sliding extension shelf is available on all models except the -DC. It can be extended to a maximum of 31" to provide an infant changing surface. The shelf has 5/16" safety side rails supported by a 1" tubular steel legs for added support.

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBER7028-EX
    • LENGTH INCHES33
    • WIDTH INCHES17
    • HEIGHT INCHES33
    • DESCRIPTIONBassinet Extender Shelf
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled
    • USE WITHBassinets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!