Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN WITH OPTIONAL ACCESSORIES

NK Medical Child ICU Standard Crib C2081CL, 30"W x 60"L x 61"H, Flat Deck, Chrome

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

NK Medical Child ICU Standard Crib C2081CL, 30"W x 60"L x 61"H, Flat Deck, Chrome

Item #: WBB920159

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,391.00
Product Information
Customer Review
Product Q&A
Accessories
NK Medical Child ICU Standard Crib C2081CL, 30"W x 60"L x 61"H, Flat Deck, Chrome

Novum Hospital Cribs are designed to complement any medical setting, while ensuring the safety and comfort of the patient. All cribs are made from steel to ensure the quality and durability that users are looking for and come with a 5 year limited warranty.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access ICU Safety Gate System
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy or Chrome
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Dialysis Gate
  • Dual Access Gates
Documents

Documents are in PDF format

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERC2081CL
    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES61
    • COLOR FINISHChrome
    • DESCRIPTIONChild ICU Standard Crib
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • ASSEMBLYAssembled
    • DECK TYPEFlat Deck

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!