Take 15% off your entire order!

Offer applied at checkout

NK Medical Child ICU Standard Crib C2081CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

SHOWN WITH OPTIONAL ACCESSORIES

NK Medical Child ICU Standard Crib C2081CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

Item #: WBB920160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,042.00

$673.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NK Medical Child ICU Standard Crib C2081CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

Novum Hospital Cribs are designed to complement any medical setting, while ensuring the safety and comfort of the patient. All cribs are made from steel to ensure the quality and durability that users are looking for and come with a 5 year limited warranty.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access ICU Safety Gate System
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy or Chrome
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Dialysis Gate
  • Dual Access Gates

Product Specifications

  • BRANDNovum Medical Products, Inc.
  • MANUFACTURERS PART NUMBERC2081CLT
  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES61
  • COLOR FINISHChrome
  • DESCRIPTIONChild ICU Standard Crib
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • DECK TYPETrendelenburg Deck
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NK Medical Child Standard Crib C1981CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

Item #: B920274

Not Yet Rated

Usually ships in 25 to 28 days

$3,134.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NK Medical Child ICU Standard Crib C2081CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

NK Medical Child ICU Standard Crib C2081CLT, 30"W x 60"L x 61"H, Trendelenburg Deck, Chrome

Item #: WBB920160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant