Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NK Medical Child Plexitop PT3060, Standard, Plexiglass, For 30"W X 60"L

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

NK Medical Child Plexitop PT3060, Standard, Plexiglass, For 30"W X 60"L

Item #: WBB920072

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,737.00
Product Information
Customer Review
Product Q&A
Accessories
NK Medical Child Plexitop PT3060, Standard, Plexiglass, For 30"W X 60"L

The Plexitop can be added to any Standard Child Size Hospital Crib 30" x 60".

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERPT3060
    • LENGTH INCHES30
    • WIDTH INCHES60
    • HEIGHT INCHES15
    • DESCRIPTIONChild Plexitop
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • USE WITHCribs
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!