Take 15% off your entire order!

Offer applied at checkout

Qorpak 270870 Air-Tite Clear Luer Lock Tip Syringes, 60mL, Case of 250

Qorpak 270870 Air-Tite Clear Luer Lock Tip Syringes, 60mL, Case of 250

Item #: WBB2232483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qorpak 270870 Air-Tite Clear Luer Lock Tip Syringes, 60mL, Case of 250

Non-Sterile Syringe Dispensers are intended for laboratory, veterinary, and industrial applications.

Features:
  • Economical non-sterile syringes for laboratory, veterinary, and industrial applications
  • Non-latex rubber plunger tip is lubricated with silicone oil
  • Polypropylene with rubber tip
  • Not registered for human medical use
  • All sizes have 10 inner packs (Item# 270770 Supplied with 16 inner packs) - quantity shown is full case quantity
60ml Air-Tite Clear Luer Lock Tip Syringe with Polypropylene Body, PP Plunger & Black Non-Latex Rubber End, Non-Sterile, 25 per bag, 250 per case.

Product Specifications

  • BRANDQorpak®
  • MANUFACTURER PART NUMBER270870
  • COLOR FINISHClear
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONAir-Tite Luer Lock Tip Syringe
  • CAPACITY60ml
  • STYLELuer Lock
  • STERILENo
  • TYPESyringes
  • PACKAGE QUANTITY250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Qorpak 270868 Air-Tite Clear Luer Lock Tip Syringes, 20mL, Case of 500

Item #: B2232511

Not Yet Rated

Usually ships in 7 to 10 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak 270870 Air-Tite Clear Luer Lock Tip Syringes, 60mL, Case of 250

Qorpak 270870 Air-Tite Clear Luer Lock Tip Syringes, 60mL, Case of 250

Item #: WBB2232483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant