Take 15% off your entire order!

Offer applied at checkout

Electric Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H

FINISH SHOWN IN NATURAL

Electric Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H

Item #: WBB2140389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,770.00 up to 15% OFF

Price: $4,035.00

$672.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,035.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Electric Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H

Economy, raised-rim, electric hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Rocker switch activator is electric with hydraulically assist and adjusts height from 19-27". Raised Rim Mat Tables feature a 1-1/4" rounded raised rim. The table surface is resin free to prevent damage to the accessory mats. 350 lb. weight capacity. Optional 2" thick mats sold separately.

Product Specifications

  • BRANDFEI
  • MANUFACTURERS PART NUMBER15-2057
  • LENGTH INCHES84
  • WIDTH INCHES48
  • HEIGHT INCHES19 - 27
  • WEIGHT LBS252
  • COLOR FINISHNatural
  • DESCRIPTIONEconomy Electric Hi-Low Raised Rim Platform Table
  • WEIGHT CAPACITY350 lbs
  • TYPEPlatform Tables
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Electric Hi-Low Upholstered Treatment Table, 78"L x 30"W x 27" - 39"H

Item #: B2140490

Not Yet Rated

Usually ships in 15 to 18 days

$4,190.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electric Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H

Electric Hi-Low Raised Rim Platform Table, 84"L x 48"W x 19" - 27"H

Item #: WBB2140389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant