Take 15% off your entire order!

Offer applied at checkout

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

Item #: WBB2140344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$292.50 up to 14% OFF

Price: $251.95

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

Table with heavy duty laminated tops, hardwood legs and multi-layered birch aprons. 30"Height. The O.T. tables have a cutout apron to allow wheelchair access.

Product Specifications

  • BRANDFEI
  • MANUFACTURERS PART NUMBER15-3260
  • LENGTH INCHES30
  • WIDTH INCHES30
  • HEIGHT INCHES30
  • WEIGHT LBS75
  • COLOR FINISHNatural
  • DESCRIPTIONOT Work Table with Apron Cutout
  • TYPEWork Tables
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OT Work Table with Apron Cutout, 48"L x 30"W x 30"H

Item #: B2140345

Not Yet Rated

Usually ships in 14 to 17 days

$295.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

OT Work Table with Apron Cutout, 30"L x 30"W x 30"H

Item #: WBB2140344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant