Padded Patient Lift U Sling with Head Support, Large
See all 22 items in product family

Padded Patient Lift U Sling with Head Support, Large

Item #: WBB275623

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.92 Save up to 42%
Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
Padded Patient Lift U Sling with Head Support, Large

With four sling points and a padded head support, this U-sling by Drive Medical is a valuable accessory to a floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 54" x 46" sling includes 4 or 6 cradle points. It is protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13220L
    • COLORGreen
    • MATERIALPolyester
    • DESCRIPTIONU-Sling Sling with Head Support - Padded
    • WEIGHT CAPACITY600 lbs
    • SIZELarge
    • DIMENSIONS54" x 46"
    • TYPEPatient Lift Slings
    • PACKAGE QUANTITY1
    • DESIGNSolid
    • CRADLE POINTS4 or 6
    • SLING POINTS4
    • CHAIN/STRAPNot Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed