Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Touch Free™ Stainless Steel Automatic Waste Can 132020030, Plastic Lid, 12 Gallon, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Bel-Art Touch Free™ Stainless Steel Automatic Waste Can 132020030, Plastic Lid, 12 Gallon, 1/PK

Item #: WBB1115750

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.95 Save up to 7%
Price: $ 193.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Touch Free™ Stainless Steel Automatic Waste Can 132020030, Plastic Lid, 12 Gallon, 1/PK

The Touch Free™ Automatic Waste Can's motion-sensitive lid opens automatically to accept waste, and then closes into a fitted well that helps to reduce odor and airborne contamination. Durable and dependable, it can be used with autoclavable biohazard disposal bags or commercially available trash bags.

Features:
  • Requires four (4) D-batteries (not included) that will provide approximately 4,000 openings
  • On-off switch deactivates the auto-open/close function
  • Supplied with a preprinted, brightly-colored Biohazard label, 2 others for Recyclables and Trash, and a Blank label for individualized applications
  • Available in three slim, modern designs: of 13202-0010 - White 2-1/2 gallon can is perfect for bench-top use and includes a removable rigid liner that won't leak or rust. Body and lid are molded of easy-to-clean ABS plastic, and the removable pail is molded of autoclavable polypropylene
  • Use with 24 x 30", 24 x 36" or 25 x 35" bags - 12 gallon can has a Stainless Steel body and black ABS plastic lids


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER132020030
    • WIDTH INCHES14-1/2
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES26-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel, Plastic
    • DESCRIPTIONTouch Free™ Automatic Waste Can
    • CAPACITY12 Gallon
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!