Take 15% off your entire order!

Offer applied at checkout

+

Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.

Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.

Item #: WBB2182675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$530.00 up to 30% OFF

Price: $372.95

Save $18.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.

AccuCold by Summit Appliance offers a quality line of general purpose all-freezers designed for reliable cold storage in medical, scientific, and laboratory facilities.

The FS24L7 is a compact all-freezer designed to operate at -20°C, the ideal temperature for long-term storage of select sensitive materials. This unit is ETL-S listed to NSF-7 commercial standards. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC.

The FS24L7 includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of upgrades, including a digital thermostat, temperature alarm, data logger, and more.

Features:
  • Commercially listed to NSF-7 standards
  • Compact "cube" size is ideal for use on top of counters
  • Factory installed lock provides security you can count on
  • Designed for general purpose use in medical and scientific facilities
  • Reversible door offers flexible placement


Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURERS PART NUMBERFS24L7
  • WIDTH INCHES18-1/2
  • DEPTH INCHES 17-5/8
  • HEIGHT INCHES20
  • WEIGHT LBS 31
  • DESCRIPTION Commercially Listed Compact Manual Defrost Medical Freezer
  • CAPACITY CUBIC FEET1.4
  • STYLECompact
  • TEMPERATURE RANGE-20°C
  • THERMOSTAT TYPEDial
  • VOLTAGE115V
  • HERTZ 60Hz
  • AMPS0.8
  • CABINET FINISHWhite
  • CHAMBER FINISHWhite
  • NUMBER OF SHELVES1
  • ADJUSTABLE SHELVESYes
  • NUMBER OF DOORS1
  • DOOR TYPE Solid
  • DOOR STYLESwing Door
  • DOOR SWINGRHD
  • LOCK TYPEKey Lock
  • CASTERSNo Casters
  • POWER CORDSecure 3-Prong Power Cord
  • DEFROST TYPEManual
  • REFRIGERANT TYPER134a
  • TYPEMedical Freezer
  • COMMERCIALLY LISTEDYes
  • ADA COMPLIANCENo
  • APPROVALS OR CERTIFICATIONSETL Listed
  • LIMITED WARRANTY1 Year Parts and Labor, 5 Years Compressor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Summit FS30L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.8 Cu. Ft.

Item #: B2182680

(1)

Usually ships in 14 to 17 days

$418.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.

Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.

Item #: WBB2182675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.
    Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.
    Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.
    Summit FS24L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.4 Cu. Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant