Take 15% off your entire order!

Offer applied at checkout

American Biotech Supply Premier Chromatography Refrigerator ABT-HC-26C, 26 Cu. Ft.

American Biotech Supply Premier Chromatography Refrigerator ABT-HC-26C, 26 Cu. Ft.

Item #: WBB997731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,142.00 up to 33% OFF

Price: $4,790.00

$798.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,790.00 or save 5% on purchase.

Quantity

Customers Also Viewed

American Biotech Supply Premier Chromatography Refrigerator ABT-HC-26C, 26 Cu. Ft.

Standard Features:
  • Premier Chromatography Refrigerator
  • 26 Cu. Ft. capacity
  • One swing glass door, self-closing (energy efficient, double pane vacuum insulated), right hinged, not reversible*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low
  • temperature alarms
  • Remote alarm contacts
  • Temperature range: 1° to 10° C, average cycle temperature: 4°C
  • Four adjustable shelves (adjustable in 1/2" increments)
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Swivel casters (adds 4" to height)
  • Interior light is safety shielded and switch controlled
  • One GFCI protected duplex electrical outlet
  • Two 2" access ports with spring loaded self-closing, gasketed metal covers
  • Probe access port (3/8")
  • White laminated vinyl exterior
  • White aluminum liner and stainless steel floor interior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 31-1/2" W* x 31"D x 82-5/8"H with casters; 78-5/8"H without casters. *Width with access ports closed; 39-1/2" width with access ports open
  • Cycle defrost
  • 115V, 60 Hz, 5.4 Amps, 1/3 HP
  • UL/C-UL listed
  • Note: This unit requires two electrical outlets

Product Specifications

  • BRANDAmerican Biotech Supply
  • MANUFACTURERS PART NUMBERABT-HC-26C
  • WIDTH INCHES31-1/2
  • DEPTH INCHES 31
  • HEIGHT INCHES82-5/8
  • DESCRIPTION Premier Chromatography Refrigerator
  • CAPACITY CUBIC FEET26
  • STYLEUpright
  • TEMPERATURE RANGE1° to 10°C
  • VOLTAGE115V
  • HERTZ 60Hz
  • AMPS5.4
  • HORSEPOWER1/3
  • PHASE1PH
  • CABINET FINISHWhite
  • CHAMBER FINISHWhite
  • NUMBER OF SHELVES4
  • ADJUSTABLE SHELVESYes
  • NUMBER OF DOORS1
  • DOOR TYPE Glass
  • DOOR STYLESwing Door
  • CASTERS3-1/2" Swivel Casters
  • DEFROST TYPECycle
  • REFRIGERANT TYPER290
  • TYPEChromatography Refrigerator
  • ADA COMPLIANCENo
  • APPROVALS OR CERTIFICATIONSUL/C-UL Listed
  • LIMITED WARRANTY2 Year Parts and Labor, 3 Year Compressor Parts
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Biotech Supply Premier Chromatography Refrigerator ABT-HC-19C, 19 Cu. Ft.

Item #: B997791

Not Yet Rated

Usually ships in 15 to 18 days

$4,649.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Biotech Supply Premier Chromatography Refrigerator ABT-HC-26C, 26 Cu. Ft.

American Biotech Supply Premier Chromatography Refrigerator ABT-HC-26C, 26 Cu. Ft.

Item #: WBB997731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant