Comfy Splints Comfy Hand/Thumb Orthosis, Adult Small with One Cover
Write a Review
|
Questions & Answers (0)
Product Description
Comfy Splints Hand/Wrist/Thumb is an adjustable splint. Hand/Wrist; side wings ulna and radial deviation. Hand/Thumb; supports the thumb without stressing the web space between index finger and thumb. Hand/Thumb - Adult Small.
PRICE
$105.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | Adult Small |
Product Details
| Type | Hand Supports |
| Color | Dark Blue |
| Style | Universal |
| Material | Comfy Terry Cloth |
| Description | Comfy Hand/Thumb Orthosis |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-3113 |
| Brand | Comfy Splints |
Warranty
| Warranty | 1 yr |