Stretch Bands & Tubing
Latex Free
Brand
Length
Width
Material
Type
Height
Size
Color
Price
Related Products
Versa Loops are perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user, whether you are an experienced athlete or just beginning fitness training. Ideal for short, limited movements. Fits comfortably around the upper and lower legs and allows users to work the hip and leg muscles. 12" diameter. Kit containing one of each resistance available, or sold in packs of 10. Now available in a smaller size. Features: Cost-effective and space-saving Adaptable, suitable for all levels of exerciser Comprehensive all-body exercise tool 6 resistance ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. ...
Update on a classic! All the resistance tubing from Power Systems is produced using a unique layering process that improves longevity in commercial or institutional settings. The Plus adds a Patent Pending double tube design that provides added durability and peace of mind. Tubes help to strengthen muscles, improve balance, and prevent injuries or help in recovery. Perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user. Racks available. Features: Patent Pending double tube design provides peace of mind Available in 6 different ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Continuous tubing loop has two padded ankle/wrist cuffs. The exerciser is preassembled and has a circumference of 35". CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with cuff exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, ...
10"L exercise loop. 10"L loop is equivalent to 20" of flat band cut and tied in a knot. Loop is 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises! 10"L loop is specially sized for upper body exercises. 5 Piece Set -10"), -1 Each: Yellow, Red, Green, Blue, Black), 10 Sets.