Take 15% off your entire order!

Offer applied at checkout

CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Black

CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Black

Item #: WBB2180487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$77.50 up to 16% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Black

CanDo® exercise mats offer superior comfort, quality, and durability, yet are lightweight and sturdy enough for commercial use in health and fitness clubs. CanDo® mats are waterproof. Each mat is made from colorful non-leaching soft and resilient closed-cell foam. These mats are great for yoga, exercise, and Pilates-style workouts. Mats measure 24"W x 72"L x .6" thick. Mats roll up to a compact 24"L x 8" diameter roll for easy transportation. Latex free. 72" x 24" x 0.6" - Black.

Product Specifications

  • BRANDCanDo®
  • MANUFACTURERS PART NUMBER30-2310BLK
  • LENGTH INCHES72
  • WIDTH INCHES24
  • HEIGHT INCHES5/8
  • DESCRIPTIONPlush Exercise Mat
  • WEIGHT LBS5
  • COLOR FINISHBlack
  • CONSTRUCTIONClosed-Cell Foam
  • TYPEExercise Mats
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Red

Item #: B2180675

Not Yet Rated

Usually ships in 3 to 6 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Black

CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Black

Item #: WBB2180487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant