Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB885928

MPN #: BZD01CG/CG4

Ergotron® Zido® EMR Medical Cart, Cool Gray

Product Description
This stripped-down, height-adjustable cart is perfect for transporting a laptop or tablet directly to a patient. The cart's tiny footprint makes it easy to fit in tiny spaces, and its wide handle makes it easy to move around. Add additional accessories for more customization. This cart is fully TAA compliant.

  • Includes handle, Zido Adjustable-Height Cart (lipped worksurface, worksurface bracket, 2.5"-diameter pneumatic column (light load), rubber column cover, metal base, four 4" dual-wheel casters (2 locking)
  • Weight Capacity: 146 lbs (66.4 kg) in total; 46 lbs (20.9 kg) on worksurface
  • When calculating the load being applied to the cart's column and worksurface, also factor the weight of any accessory options that are being installed. The listed capacity for the Zido EMR Cart Package factors the additional weight of the handle (4 lbs/1.8 kg). Without addition of packaged accessories, the Zido Cart's total weight capacity = 150 lbs (68.2 kg)
  • Zido's column is offset to the back of the cart base, leaving room in front of the column for you to stand or sit comfortably. The offset column also leaves space to install deeper accessories
  • Worksurface is medium-density fiberboard wrapped in highly durable thermoplastic laminate that resists cracking and chipping and stands up to a wide range of chemicals. Metal surfaces have a baked-on powder coat finish
  • The worksurface included with this package features a lipped perimeter to keep items from rolling off
  • Worksurface Dimensions: 22" x 17" (56 x 43 cm)
  • Warranty: Limited lifetime; five (5) years for pneumatic cylinder
PRICE
$1,395.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/4 in
Width17 in
Height30 to 40 in
Weight Capacity146 . Overall; 46 . on Worksurface lbs
Weight44 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeProcedure Cart
ColorGray
Wheel TypeDual-Wheel Casters (2 Locking)
StyleEKG Cart
Number of Shelves1
MaterialSteel
DescriptionZido EMR Cart
Package Quantity1
Manufacturers Part NumberBZD01CG/CG4
Top MaterialThermoplastic Laminate
BrandErgotron

Warranty

WarrantyLimited Lifetime; 5 Years on Gas Cylinder