YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

20" Silver Sport Full-Reclining Wheelchair, Detachable Desk Arms, Elevating Legrests

20" Silver Sport Full-Reclining Wheelchair, Detachable Desk Arms, Elevating Legrests

Item #: WBB275286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,037.40 up to 68% OFF

Price: $335.95

Save $16.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $335.95 ea.
  • Buy 2+ $327.95 ea.

Quantity

Customers Also Viewed

Silver Sport Reclining Wheelchair with Elevating Leg Rests, Detachable Desk Arms, 20" Seat

This Full Reclining Wheelchair by Drive Medical has a new, state of the art, hydraulic reclining mechanism that allows for infinite adjustments up to 180 degrees. The arms have support extensions while in the reclining position, and the headrest extension, with cushioned head immobilizer, provides stability and comfort. The carbon steel frame with an attractive finish, and the durable nylon upholstery make this reclining wheelchair easy to maintain, durable and lightweight. The standard anti-tippers along with the composite Mag-style wheels are set back on the frame to prevent tipping, ensuring user safety. Comes standard with padded armrests, swing away elevating leg rests, plastic footplates, rear anti tippers, 8" front caster wheels for a smooth ride over most surfaces and push to lock wheel locks.

Features and Benefits
  • Front caster forks are adjustable in 3 positions
  • New state-of-the-art hydraulic reclining mechanism allows for infinite adjustments up to 180 degrees
  • Carbon Steel frame with triple coated silver vein for an attractive, chip-proof, maintainable finish
  • Durable, heavy gauge naugahyde upholstery
  • Padded armrests provide added patient comfort
  • Composite Mag-style wheels with plastic hand rims are lightweight and maintenance free
  • Comes standard with swing-away elevating leg rests
  • Wheels set back on frame prevents tipping
  • Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
  • Standard dual axle provides easy transition of seat to hemi-level
  • Aluminum footplates are attractive, crack-proof and lightweight
  • Carry pocket standard
  • Plastic hand rims
  • Rear anti-tippers standard
  • 8" front casters
  • Headrest extension with cushioned head immobilizer standard
  • Comes with push to lock wheel locks
  • Black upholstery, silver vein frame
Product Specifications
  • Armrest to Floor Height: 28.5"
  • Back of Chair Height: 31"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 50" x 12" x 50"
  • Number of Wheels: 4
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"
  • Seat Width: 20"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 20.5"
  • Product Weight Capacity: 350 lbs
  • Warranty: Limited Lifetime


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERSSP20RBDDA
  • WEIGHT LBS61
  • WEIGHT CAPACITY350 lbs
  • DESCRIPTIONSilver Sport Full-Reclining Wheelchair
  • COLORBlack
  • FRAME COLORSilver Vein
  • OVERALL HEIGHT50"
  • OVERALL LENGTH WITH RIGGINGS50"
  • OVERALL WIDTH CLOSED12"
  • OVERALL WIDTH OPENED28"
  • SEAT WIDTH20"
  • SEAT DEPTH16"
  • SEAT TO FLOOR HEIGHT20-1/2"
  • LIMITED WARRANTYLimited Lifetime
  • ARMRESTDetachable Desk Arm
  • BACK HEIGHT31"
  • FOOTRESTElevating Legrests
  • PACKAGE QUANTITY1
  • SIZEStandard
  • TYPEReclining Wheelchair
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

18" Silver Sport Full-Reclining Wheelchair, Detachable Desk Arms, Elevating Legrests

Item #: B275306

Not Yet Rated

Usually ships in 2 to 5 days

$324.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20" Silver Sport Full-Reclining Wheelchair, Detachable Desk Arms, Elevating Legrests

20" Silver Sport Full-Reclining Wheelchair, Detachable Desk Arms, Elevating Legrests

Item #: WBB275286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant