Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275120

MPN #: RTL10402

Aluminum Walking Crutches with Underarm Pad and Handgrip, Tall Adult, 1 Pair

Product Description
Aluminum Walking Crutches with Underarm Pad and Handgrip, Tall Adult

Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 350 lbs. and is protected by a limited lifetime warranty.

PRICE
$80.95

1
1
Expected on or around 10/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height53 - 61 in
Weight Capacity350 lbs
SizeTall Adult

Product Details

Assembly RequiredNo
TypeUnderarm Crutches
ColorSilver
Optional Accessories10268-1, 10385E
MaterialAluminum
Package Quantity1 Pair
DescriptionWalking Crutches with Underarm Pad and Handgrip
Manufacturers Part NumberRTL10402
BrandDrive Medical

Warranty

WarrantyLifetime Limited