Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical CPN18FBA Cirrus Plus EC Folding Power Wheelchair, 18" Sling Seat
See all 5 items in product family

Drive Medical CPN18FBA Cirrus Plus EC Folding Power Wheelchair, 18" Sling Seat

Item #: WBB275637

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,222.00 Save up to 76%
Price: $ 1,499.00
Product Information
Customer Review
Product Q&A
Drive Medical CPN18FBA Cirrus Plus EC Folding Power Wheelchair, 18" Sling Seat

The Folding Cirrus Plus EC Power Chair by Drive Medical is foldable and lightweight making it ideal for transporting. It comes in an attractive, lightweight, carbon steel frame with a silver vein finish which is easy to maintain. This Power Chair comes standard with a seat belt, seat cushion with pouch for easy storage, swing away footrests with calf straps and heel loops, wheel locks and an adjustable tension, padded, back upholstery, adding to users convenience, safety and comfort. The integrated, programmable PG controller and adjustable length joystick mount accommodates most user sizes. The Cirrus Plus EC Folding Power Chair has been tested and surpassed the ANSI RESNA testing requirements, providing our consumers with added security.

Features and Benefits
  • Foldable, lightweight frame makes portability and transportation easy and convenient
  • Integrated, programmable PG controller
  • Adjustable height flip back and detachable arms
  • Attractive carbon steel frame with silver vein finish
  • Flat free, 12.5" black drive wheels
  • Front 8" flat free black casters
  • Anti tippers, standard
  • Adjustable tension back upholstery
  • Comes standard with seat belt, seat cushion with pouch, swing-away footrest with calf straps and heel loops
  • Elevating legrests optional (Model # LELR-TF)
  • Folding battery tray
  • Padded back upholstery and cushioned seat
  • Adjustable length joystick mount
  • Wheel locks
  • Comes with batteries
  • Has been tested and surpassed the ANSI RESNA testing requirement
  • Attractive sling style seating
Product Specifications
  • Anti Tip Wheels: Yes
  • Batteries: (2) - 12V 36AH
  • Brakes: Electromechanical
  • Casters: 8"
  • Charger: Offboard, 4A
  • Climbing Angle: 6 degrees
  • Controller: PG VSi 50A
  • Drive Wheels: 12.5" x 2.25" Flat Free
  • Ground Clearance: 4"
  • Max Speed: 5.5 mph
  • Maximum Range: 15 miles
  • Motor: (2) - 24V x 320W x 4600rpm
  • Number of Wheels: 4
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 16"
  • Seat Width: 18"
  • Seat to Floor Height: 18.5"
  • Seat to Foot Deck: 14"
  • Steering Type: Joystick
  • Turning Radius: 32"
  • Warranty: Limited Lifetime on Frame; 14 Month Limited on Electronics, Controller and Drive Train components; 6 Month Limited on Battery


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERCPN18FBA
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONFolding Power Wheelchair
    • COLORBlack
    • SEAT DIMENSIONS18" x 16"
    • SEAT TO FLOOR HEIGHT18-1/2"
    • SPEED5 MPH
    • ARMRESTAdjustable Height
    • CASTER WHEEL(S)8" x 2" Solid
    • ANTI-TIP WHEEL(S)1.5" Solid
    • TYPEPowered Wheelchairs
    • TRAVEL RANGE15 Miles
    • SEAT TYPESling
    • SERIESCirrus Plus
    • SIZE42-1/2"L x 26"W
    • TURNING RADIUS32"
    • BRAKESElectromagnetic
    • BATTERIES12V x 36AH (U1)
    • DRIVER WHEEL(S)12.5" x 2.25" Flat-free
    • CONTROLLERPG VSi 50A
    • BATTERY CHARGER4A Offboard
    • MOTOR24V x 320W x 4600 rpm
    • GROUND CLEARANCE4"
    • MAX. SPEED5.4 KM/H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!