Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB3168425

MPN #: 184001D

Omnimed Medical Storage Wall Cabinet with 2 Shelves, Keyed Differently, 11-1/8"W x 4-1/2"D x 15"H

Product Description
The Transparent Cabinet is perfect for surgical instruments, patient storage and miscellaneous security storage. Its clear design allows your team to know what is inside without having to retrieve a key to open. It comes with three possible placements for the two provided shelves. The cabinet secures with a flat key lock with three keys provided. Multiple cabinets are keyed differently. Cabinet can be mounted with either a left or right swing door. It has 3 shelves, 2 of which are adjustable with 3 possible placements.

Features:
  • 3/16" Thick acrylic frame and door
  • Two shelves per cabinet
  • Flat key lock security with 3 keys provided
  • Door Type: Piano Hinge
  • Dimensions 15" H x 11 1/8" W x 4-1/2" D
  • Construction Type: Formed
  • 1 year warranty


For a Keyed Same Version, please refer to Global # WBB3168419

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth4-1/2 in
Height15 in
Weight10 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeMedical Cabinet
Number of Adjustable Shelves2
ColorClear
Door TypePiano Hinge Door
For Use WithMedical storage
Number of Doors1
Number of Shelves3
MaterialAcrylic
Construction TypeAssembled
DescriptionWall Mount Medical Storage Cabinet
Package Quantity1
Manufacturers Part Number184001D
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty1