US Netting Medium Duty Knotted Nylon Rack Safety Net, 360"L x 120"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
US Netting's Medium Duty Knotted Nylon Rack Safety Net 10' x 30', is designed for dependable warehouse safety. Constructed from black knotted nylon with a 4-inch mesh, 350 lbs. tensile strength, and 3/8-inch rope border, it prevents items from falling, protecting workers and goods. Its flexible yet strong design meets safety standards, making it suitable for medium-duty rack systems. This net ensures reliable containment in active storage environments, offering a cost-effective solution for warehouses needing robust protection without excessive weight or complexity.
Medium Duty Nylon Rack Safety Nets, a robust safety solution for any environment where inventory control and personnel protection are of utmost importance. Crafted from resilient nylon material, these nets provide an effective barrier to prevent stock items from falling and causing workplace accidents.
Each net features a medium-duty strength, making them an ideal fit for environments that require a balance of visibility and security. They boast a substantial mesh size that ensures maximum ventilation while still being small enough to prevent most items from falling through.
Practical applications of these safety nets are widespread, including securing items on pallet racks, mezzanine levels, or any elevated storage system. They add an extra layer of safety, mitigating risks associated with falling objects, and thus help reduce workplace accidents and injuries. The installation process is straightforward and hassle-free, allowing for quick setup and easy adjustment as needed.
Industries that would notably benefit from our Medium Duty Nylon Rack Safety Nets include:
Warehousing and Logistics: Protect employees from falling items while ensuring a smooth workflow in your warehouse or logistics center.
Retail: Keep your stock secure and prevent accidental falls that can cause injury or damage in both storage areas and retail spaces.
Manufacturing: Safeguard your employees and equipment from accidents caused by falling parts or tools, especially in areas where items are stored at height.
Construction: Provide an extra layer of safety when storing materials at height, protecting both workers on the ground and the integrity of your supplies.
Our Medium Duty Nylon Rack Safety Nets are more than just a safety product; they're an investment in the well-being of your workforce and the efficiency of your operation. Reduce clean-up times, increase productivity, and enhance overall safety with our innovative netting solution.
Medium Duty Nylon Rack Safety Nets, a robust safety solution for any environment where inventory control and personnel protection are of utmost importance. Crafted from resilient nylon material, these nets provide an effective barrier to prevent stock items from falling and causing workplace accidents.
Each net features a medium-duty strength, making them an ideal fit for environments that require a balance of visibility and security. They boast a substantial mesh size that ensures maximum ventilation while still being small enough to prevent most items from falling through.
Practical applications of these safety nets are widespread, including securing items on pallet racks, mezzanine levels, or any elevated storage system. They add an extra layer of safety, mitigating risks associated with falling objects, and thus help reduce workplace accidents and injuries. The installation process is straightforward and hassle-free, allowing for quick setup and easy adjustment as needed.
Industries that would notably benefit from our Medium Duty Nylon Rack Safety Nets include:
Warehousing and Logistics: Protect employees from falling items while ensuring a smooth workflow in your warehouse or logistics center.
Retail: Keep your stock secure and prevent accidental falls that can cause injury or damage in both storage areas and retail spaces.
Manufacturing: Safeguard your employees and equipment from accidents caused by falling parts or tools, especially in areas where items are stored at height.
Construction: Provide an extra layer of safety when storing materials at height, protecting both workers on the ground and the integrity of your supplies.
Our Medium Duty Nylon Rack Safety Nets are more than just a safety product; they're an investment in the well-being of your workforce and the efficiency of your operation. Reduce clean-up times, increase productivity, and enhance overall safety with our innovative netting solution.
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Height | 120 in |
| Weight Capacity | 350 lbs |
Product Details
| Type | Knotted Nylon Rack Safety Net |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Medium Duty Knotted Nylon Rack Safety Net |
| Color | Black |
| Manufacturers Part Number | RACKIT-MD-1030 |
| Fits | Pallet Racks |
| Brand | US Netting |