US Netting Heavy Duty Knotted Nylon Rack Safety Net, 360"L x 120"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
US Netting's Heavy Duty Knotted Nylon Rack Safety Nets 10' x 30', are engineered to enhance warehouse safety by preventing items from falling off storage racks. Heavy Duty Nylon Rack Safety Nets – an uncompromising solution to your safety needs. This robust safety accessory is the perfect combination of strength and convenience, designed to withstand demanding industrial environments while delivering top-notch protection and peace of mind.
Constructed from high-quality nylon, these nets come with 3-1/2" mesh openings, perfectly sized to maintain visibility, maximize ventilation, and prevent even small items from falling through. The exceptional tensile strength of 1,145 lbs. is a testament to their durability, handling heavy loads with ease and reducing the risk of accidents due to falling items.
Our Heavy Duty Nylon Rack Safety Nets are enclosed with a 1/2" rope border, providing added stability and making them incredibly easy to install onto any existing racking system. The flexibility and strength of the border rope ensure the net stays securely in place, maintaining the safety of your workforce and integrity of your inventory.
Ideal for a wide range of applications, our Heavy Duty Nylon Rack Safety Nets provide reliable protection in industries such as:
Warehousing: Offer outstanding protection for personnel and prevent inventory loss due to accidental falls.
Manufacturing: Safeguard employees, machinery, and equipment from accidents caused by falling components.
Construction: Provide reliable safety measures for storing materials at height, protecting workers, and preserving your supplies.
Retail: Keep your stock secure and your employees safe in storage areas and retail spaces, minimizing the risk of accidents and associated costs.
Equip your facilities with our Heavy Duty Nylon Rack Safety Nets, and witness an immediate boost in safety, efficiency, and peace of mind. Protect your most valuable assets - your personnel and inventory, with the sturdiest netting solution in the market.
Constructed from high-quality nylon, these nets come with 3-1/2" mesh openings, perfectly sized to maintain visibility, maximize ventilation, and prevent even small items from falling through. The exceptional tensile strength of 1,145 lbs. is a testament to their durability, handling heavy loads with ease and reducing the risk of accidents due to falling items.
Our Heavy Duty Nylon Rack Safety Nets are enclosed with a 1/2" rope border, providing added stability and making them incredibly easy to install onto any existing racking system. The flexibility and strength of the border rope ensure the net stays securely in place, maintaining the safety of your workforce and integrity of your inventory.
Ideal for a wide range of applications, our Heavy Duty Nylon Rack Safety Nets provide reliable protection in industries such as:
Warehousing: Offer outstanding protection for personnel and prevent inventory loss due to accidental falls.
Manufacturing: Safeguard employees, machinery, and equipment from accidents caused by falling components.
Construction: Provide reliable safety measures for storing materials at height, protecting workers, and preserving your supplies.
Retail: Keep your stock secure and your employees safe in storage areas and retail spaces, minimizing the risk of accidents and associated costs.
Equip your facilities with our Heavy Duty Nylon Rack Safety Nets, and witness an immediate boost in safety, efficiency, and peace of mind. Protect your most valuable assets - your personnel and inventory, with the sturdiest netting solution in the market.
PRICE
$2,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Height | 120 in |
| Weight Capacity | 1145 lbs |
Product Details
| Type | Knotted Nylon Rack Safety Net |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Heavy Duty Knotted Nylon Rack Safety Net |
| Color | Black |
| Manufacturers Part Number | RACKIT-HD-1030 |
| Fits | Pallet Racks |
| Brand | US Netting |