Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3220782

MPN #: 10055-TAN

Wright® Medium Duty Steel Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 lb. Capacity, Tan

Product Description
✓ 1 yd³, 4000 lbs. weight capacity
✓ Automatically returns upright and ready for reloading
✓ Extended sides prevent side-wise scattering of material

Engineered for efficient material handling needs, 1 yd³ Global Industrial™ Medium-Duty Self Dumping Forklift Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Sturdy 11-gauge steel and continuous welding helps extend the hopper's service life and prevents or minimizes the leaking of water and other liquids. A smooth, formed top edge and pouring lip improves the hopper's safety and strength. The included safety chain gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Custom colors are available with a provided Sherwin-Williams paint code.

Factory Installed Upgrades available at the time you order
  • Legs for pallet truck access
  • Chain Latch for dumping at extreme heights
  • Lifting Lugs for overhead crane use
  • 3-Way Entry Base allows forklift access
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$975.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width39-3/4 in
Height39-3/4 in
Weight Capacity4000 lbs
Weight461 lbs
Fork Opening3 x 28-1/2 in

Product Details

Assembly RequiredNo
TypeSelf Dumping Forklift Hopper
ColorTan
Dump Angle Degrees31
Capacity1 yd³
MaterialSteel
Manufacturers Part Number10055-TAN
BrandWright

Warranty

Warranty90 days