Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079398

MPN #: 2427535001

Blickman Medium Duty Utility Cart, 3 Shelves, 4 Side Lip, Width Wise Handrails, 2 Hook IV Pole

Product Description
This 7535SS IV utility cart is Blickman's standard medium duty utility cart with width wise handrails (7535SS) with the addition of an IV pole attachment. It featuers three solid stainless steel shelves are surrounded by four 1" sides and two width wise handrails. The IV pole attachment is a stainless steel IV pole that is adjustable from 63 1/2" to 97 1/2" and comes standard with two hooks. This utility cart travels on 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Medium duty
  • Three solid shelves with four 1" sides (closed in)
  • IV pole attachment
  • Two width wise handrails
  • One push handle
  • 4" swivel casters
  • Guardrails


PRICE
$769.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width18-1/8 in
Height67-1/2 - 109-1/2 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose Supply Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel
Package Quantity1
DescriptionMedium Duty Utility Cart with Shelves, Handrails and IV Pole
Manufacturers Part Number2427535001
BrandBlickman

Warranty

WarrantyLifetime Limited